Retro-reflective LASER sensor
- Mfr # OJ5136
- Zoro # G122868233
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
8 m
Material
Housing: ABS; LED window: SEPS; pushbutton: SEPS
Dimension
35 x 11 x 24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OJ5136
- Zoro #
- G122868233
- UPC #
- -
- Country of Origin
- Singapore
- Measuring Range
- 8 m
- Material
- Housing: ABS; LED window: SEPS; pushbutton: SEPS
Dimensions
- Dimension
- 35 x 11 x 24 mm
Description
Reliable detection of tiny objects. Particularly compact housing for use in robotics, assembly and handling technology. Very long range. Intuitive setting of sensitivity and output function. Visible red light for simple alignment. Retro-reflective sensor; Range referred to prismatic reflector 8 m; Operating voltage 10...30 DC V; 3-wire; PNP; M8 Connector; polarization filter.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.