Shop IFM
See all product information
Create Account
RFID Antenna Adapter, 136 mm, POM
- Mfr # E80392
- Zoro # G716572683
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
POM
Compatible RFID Tag Manufacturer Model Number
E80320, E80371, E80384
Minimum Ambient Temperature
-4 Degrees F
Operating Frequency
13.56 MHz
Overall Width
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E80392
- Zoro #
- G716572683
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 76 mm
- Overall Length
- 136 mm
- Overall Depth
- 19 mm
Details
- Material
- POM
- Compatible RFID Tag Manufacturer Model Number
- E80320, E80371, E80384
- Minimum Ambient Temperature
- -4 Degrees F
- Item
- RFID Antenna Adapter
- Operating Frequency
- 13.56 MHz
- Compatible Brand
- IFM
- Range without Metal
- 30 mm (Tag E80371 + ANT515/ANT516), 50 mm (Tag E80384 + ANT515/ANT516), 75 mm (Tag E80320 + ANT515/ANT516)
- Compatible Antenna Manufacturer Model Number
- ANT515, ANT516
- Product Type
- Antenna Adapter
- Adapter Function
- Antenna Travel Speed
- For Frequency Type
- High Frequency
Description
RFID antenna adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.