RFID Antenna Adapter, 136 mm, PVC
- Mfr # E80391
- Zoro # G716572638
product price:Â
$
98.25
/ea
Key Features
Material
PVC
Overall Length
136 mm
Minimum Ambient Temperature
-4 Degrees F
Adapter Function
Range Extension
Compatible RFID Tag Manufacturer Model Number
E80320, E80371, E80384
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E80391
- Zoro #
- G716572638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 136 mm
- Overall Depth
- 6.8 mm
- Overall Width
- 76 mm
Details
- Material
- PVC
- Minimum Ambient Temperature
- -4 Degrees F
- Adapter Function
- Range Extension
- Compatible RFID Tag Manufacturer Model Number
- E80320, E80371, E80384
- Compatible Brand
- IFM
- For Frequency Type
- High Frequency
- Product Type
- Antenna Adapter
- Item
- RFID Antenna Adapter
- Compatible Antenna Manufacturer Model Number
- ANT515, ANT516
- Range without Metal
- 40 mm (Tag E80371 + ANT515/ANT516), 70 mm (Tag E80384 + ANT515/ANT516), 80 mm (Tag E80320 + ANT515/ANT516)
- Operating Frequency
- 13.56 MHz
Description
RFID antenna adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.