Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz

  • Mfr # E80370

  • Zoro # G715271761


product price: $45.89
/ea

Key Features

Standards
ISO 15693
Tag Material
PA 6
Shape
Round
Application
Coding Workpiece Carriers and Product
Maximum Read Cycle
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80370
Zoro #
G715271761
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
16,000 bit
Block Size
8 byte
Overall Thickness
2.8 mm
Overall Diameter
30 mm
Mounting Hole Diameter
5.2 mm

Details

Item
RFID Tag
Standards
ISO 15693
Tag Material
PA 6
Shape
Round
Application
Coding Workpiece Carriers and Product
Maximum Read Cycle
Unlimited
Maximum Write Cycles
Unlimited
Operating Frequency
13.56 MHz
Maximum RFID Reading Distance on Metal
Not Rated
Chip Type
MB89R118C
Electronic Product Code
DNA
Memory Type
FRAM
Maximum RFID Reading Distance on Non-Metal
105 mm (ANT600/DTI 600)
Unique ID Number
8 byte
Minimum Ambient Temperature
-13 Degrees F
Number of Blocks
250
Tag Identifier Type
UID - 8 byte Random
Weight
4.75 g
Product Type
High-Frequency RFID Tag
Pack Quanity
1
IP Rating
IP68

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.