
RFID Tag, 13.56 MHz
Mfr # E80371
Zoro # G515271718
product price: $21.79
/eaKey Features
Standards
ISO 15693
Shape
Round
Tag Material
PA 6
Number of Blocks
28
Maximum Read Cycle
Unlimited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E80371
Zoro #
G515271718
UPC #
-
Country of Origin
Malaysia
Dimensions
Memory Size
896 bit
Block Size
4 byte
Overall Thickness
3 mm
Overall Diameter
30 mm
Mounting Hole Diameter
5.2 mm
Details
Item
RFID Tag
Standards
ISO 15693
Shape
Round
Tag Material
PA 6
Number of Blocks
28
Maximum Read Cycle
Unlimited
Operating Frequency
13.56 MHz
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
140 mm (ANT600/DTI 600)
Electronic Product Code
DNA
Minimum Ambient Temperature
-40 Degrees F
Memory Type
EEPROM
Maximum Write Cycles
100,000
Maximum RFID Reading Distance on Metal
Not Rated
Unique ID Number
8 byte
Chip Type
ICODE SLIX
Pack Quanity
1
Product Type
High-Frequency RFID Tag
Weight
4.75 g
Description
RFID tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.