Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz

  • Mfr # E80377

  • Zoro # G915271776


product price: $16.79
/ea

Key Features

Standards
ISO 15693
Tag Material
PPA
Shape
Round
Unique ID Number
8 byte
Minimum Ambient Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80377
Zoro #
G915271776
UPC #
-
Country of Origin
Malaysia

Dimensions

Block Size
4 byte
Memory Size
2,528 bit
Overall Diameter
20 mm
Overall Thickness
3 mm

Details

Item
RFID Tag
Standards
ISO 15693
Tag Material
PPA
Shape
Round
Unique ID Number
8 byte
Minimum Ambient Temperature
-40 Degrees F
Maximum Write Cycles
100,000
Maximum RFID Reading Distance on Metal
Not Rated
Number of Blocks
28
Memory Type
EEPROM
Maximum RFID Reading Distance on Non-Metal
110 mm (ANT600/DTI 600)
Maximum Read Cycle
Unlimited
Chip Type
ICODE SLIX
Operating Frequency
13.56 MHz
Electronic Product Code
DNA
Tag Identifier Type
UID - 8 byte Random
Pack Quanity
1
Product Type
High-Frequency RFID Tag
Weight
2.9 g
IP Rating
IP68

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.