Zoro Homepage

RFID Tag, 13.56 MHz

  • Mfr # E80380

  • Zoro # G415271771


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Shape
Round
Tag Material
PPA [ISO 1874: PA6T/6I-GF50]
Memory Size
65,536 bit
Memory Type
FRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80380
Zoro #
G415271771
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
65,536 bit
Block Size
32 byte
Mounting Hole Diameter
5.2 mm
Overall Diameter
30 mm
Overall Thickness
3 mm

Details

Item
RFID Tag
Standards
ISO 15693
Shape
Round
Tag Material
PPA [ISO 1874: PA6T/6I-GF50]
Memory Type
FRAM
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-13 Degrees F
Maximum RFID Reading Distance on Metal
Not Rated
Chip Type
MB89R112
Tag Identifier Type
UID - 8 byte Random
Unique ID Number
8 byte
Maximum RFID Reading Distance on Non-Metal
115 mm (ANT600/DTI 600)
Maximum Write Cycles
Unlimited
Electronic Product Code
DNA
Number of Blocks
256
Operating Frequency
13.56 MHz
Pack Quanity
1
Weight
3.85 g
Product Type
High-Frequency RFID Tag

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.