Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz

  • Mfr # E80384

  • Zoro # G815271715


product price: $24.79
/ea

Key Features

Standards
ISO 15693
Shape
Round
Application
Non-Metal Material
Tag Material
PPA
Maximum Read Cycle
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E80384
Zoro #
G815271715
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
1,024 bit
Block Size
4 byte
Mounting Hole Diameter
5 mm
Overall Diameter
50 mm
Overall Thickness
3 mm

Details

Item
RFID Tag
Standards
ISO 15693
Shape
Round
Application
Non-Metal Material
Tag Material
PPA
Maximum Read Cycle
Unlimited
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
Maximum RFID Reading Distance on Metal
Not Rated
Maximum Write Cycles
100,000
Minimum Ambient Temperature
-40 Degrees F
Chip Type
ICODE SLIX
Memory Type
EEPROM
Electronic Product Code
DNA
Tag Identifier Type
UID - 8 byte Random
Number of Blocks
28
Maximum RFID Reading Distance on Non-Metal
190 mm (ANT600/DTI 600)
Weight
11.55 g
Pack Quanity
1
Product Type
High-Frequency RFID Tag

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.