Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80341

  • Zoro # G115271750


product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Chip Type
ICODE SLIX
Minimum Ambient Temperature
-13 Degrees F
Maximum Write Cycles
100,000
Maximum Read Cycle
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80341
Zoro #
G115271750
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Thickness
10 mm
Mounting Hole Diameter
5 mm
Overall Diameter
47 mm

Details

Item
RFID Tag
Standards
ISO 15693
Chip Type
ICODE SLIX
Minimum Ambient Temperature
-13 Degrees F
Maximum Write Cycles
100,000
Maximum Read Cycle
Unlimited
Maximum RFID Reading Distance on Metal
35 mm (ANT513/DTI513/DTC510)
Memory Type
EEPROM
Operating Frequency
13.56 MHz
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
120 mm (ANT600/DTI600)
Number of Blocks
28
Unique ID Number
8 byte
Electronic Product Code
DNA
Weight
186.1 g
Product Type
High-Frequency RFID Tag
Tag Material
Polyurethane
IP Rating
IP68
Pack Quanity
10
Shape
Round

Description

RFID tag,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.