Zoro Homepage

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80344

  • Zoro # G715271587


product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Tag Identifier Type
UID - 8 byte Random
Number of Blocks
28
Chip Type
ICODE SLIX
Maximum Write Cycles
100,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80344
Zoro #
G715271587
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
896 bit
Block Size
4 byte
Overall Thickness
3 mm
Overall Diameter
16 mm

Details

Item
RFID Tag
Standards
ISO 15693
Tag Identifier Type
UID - 8 byte Random
Number of Blocks
28
Chip Type
ICODE SLIX
Maximum Write Cycles
100,000
Unique ID Number
8 byte
Maximum RFID Reading Distance on Metal
Not Rated
Memory Type
EEPROM
Maximum RFID Reading Distance on Non-Metal
90 mm (ANT600/DTI 600)
Electronic Product Code
DNA
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-13 Degrees F
Operating Frequency
13.56 MHz
Product Type
High-Frequency RFID Tag
Pack Quanity
10
IP Rating
IP68
Tag Material
PPS
Weight
12.4 g
Shape
Rectangle

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.