Zoro Homepage

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80381

  • Zoro # G215271773


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-40 Degrees F
Number of Blocks
28
Block Size
4 byte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80381
Zoro #
G215271773
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Thickness
3.6 mm
Overall Diameter
4.35 mm

Details

Item
RFID Tag
Standards
ISO 15693
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-40 Degrees F
Number of Blocks
28
Electronic Product Code
DNA
Maximum Write Cycles
100,000
Maximum RFID Reading Distance on Non-Metal
10 mm (ANT/DTI431,435)
Memory Type
EEPROM
Chip Type
ICODE SLIX
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Metal
10 mm (ANT/DTI431,435)
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
IP Rating
IP68
Pack Quanity
10
Product Type
High-Frequency RFID Tag
Shape
Press-Fit Round
Weight
1.6 g

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.