Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80404

  • Zoro # G215271766


product price: $81.69
/pk 10, $8.17/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Operating Frequency
13.56 MHz
Minimum Ambient Temperature
-13 Degrees F
Block Size
4 byte
Maximum RFID Reading Distance on Metal
25 mm (ANT513/DTI513/DTC510)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80404
Zoro #
G215271766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Thickness
3 mm
Overall Diameter
22 mm
Mounting Hole Diameter
3 mm

Details

Item
RFID Tag
Standards
ISO 15693
Operating Frequency
13.56 MHz
Minimum Ambient Temperature
-13 Degrees F
Maximum RFID Reading Distance on Metal
25 mm (ANT513/DTI513/DTC510)
Maximum Read Cycle
Unlimited
Number of Blocks
28
Tag Identifier Type
UID - 8 byte Random
Unique ID Number
8 byte
Maximum RFID Reading Distance on Non-Metal
40 mm (ANT600/DTI600)
Chip Type
ICODE SLIX
Memory Type
EEPROM
Maximum Write Cycles
100,000
Electronic Product Code
DNA
Shape
Round
IP Rating
IP68
Weight
18.65 g
Pack Quanity
10
Tag Material
PA 9T
Product Type
High-Frequency RFID Tag

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.