Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80415

  • Zoro # G515271763


product price: $190.99
/pk 10, $19.10/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Block Size
4 byte
Memory Type
EEPROM
Maximum RFID Reading Distance on Metal
13 mm (ANT/DTI431,435)
Chip Type
ICODE SLIX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80415
Zoro #
G515271763
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Diameter
10.3 mm
Overall Thickness
4 mm

Details

Item
RFID Tag
Standards
ISO 15693
Memory Type
EEPROM
Maximum RFID Reading Distance on Metal
13 mm (ANT/DTI431,435)
Chip Type
ICODE SLIX
Electronic Product Code
DNA
Minimum Ambient Temperature
-40 Degrees F
Tag Identifier Type
UID - 8 byte Random
Maximum Read Cycle
Unlimited
Number of Blocks
28
Maximum RFID Reading Distance on Non-Metal
13 mm (ANT/DTI431,435)
Operating Frequency
13.56 MHz
Unique ID Number
8 byte
Maximum Write Cycles
100,000
Adhesive Material
HL2
IP Rating
IP68
Product Type
High-Frequency RFID Tag
Weight
5.4 g
Shape
Press-Fit Round
Application
Metal
Pack Quanity
10

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.