Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz

  • Mfr # UR0002

  • Zoro # G415305537


product price: $14.89
/ea

Key Features

Standards
ISO 15693
Tag Material
Epoxy Resin
Shape
Round
Application
Coding Workpiece Carriers in Routing Conveyor
Chip Type
ICODE SLIX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR0002
Zoro #
G415305537
UPC #
-
Country of Origin
Malaysia

Dimensions

Block Size
4 byte
Memory Size
1,024 bit
Overall Thickness
1 mm
Overall Diameter
9.5 mm

Details

Item
RFID Tag
Standards
ISO 15693
Tag Material
Epoxy Resin
Shape
Round
Application
Coding Workpiece Carriers in Routing Conveyor
Chip Type
ICODE SLIX
Tag Identifier Type
UID - 8 byte Random
Operating Frequency
13.56 MHz
Maximum RFID Reading Distance on Metal
Not Rated
Minimum Ambient Temperature
-13 Degrees F
Number of Blocks
28
Maximum Read Cycle
Unlimited
Maximum Write Cycles
100,000
Unique ID Number
8 byte
Maximum RFID Reading Distance on Non-Metal
62 mm (ANT600/DTI600)
Memory Type
EEPROM
Electronic Product Code
DNA
Pack Quanity
1
IP Rating
IP68
Weight
22.68 g
Product Type
High-Frequency RFID Tag

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.