Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz

  • Mfr # UR0003

  • Zoro # G615305542


product price: $18.79
/ea

Key Features

Standards
ISO 15693
Tag Material
PA 6
Shape
Round
Application
Coding Workpiece Carriers in Routing Conveyor
Chip Type
ICODE SLIX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR0003
Zoro #
G615305542
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
896 bit
Block Size
4 byte
Overall Thickness
8 mm
Overall Diameter
34 mm
Mounting Hole Diameter
5.6 mm

Details

Item
RFID Tag
Standards
ISO 15693
Tag Material
PA 6
Shape
Round
Application
Coding Workpiece Carriers in Routing Conveyor
Chip Type
ICODE SLIX
Tag Identifier Type
UID - 8 byte Random
Number of Blocks
28
Minimum Ambient Temperature
-13 Degrees F
Unique ID Number
8 byte
Electronic Product Code
DNA
Maximum Read Cycle
Unlimited
Operating Frequency
13.56 MHz
Memory Type
EEPROM
Maximum Write Cycles
100,000
Maximum RFID Reading Distance on Non-Metal
62 mm (ANT600/DTI600)
Maximum RFID Reading Distance on Metal
62 mm (ANT600/DTI600)
IP Rating
IP68
Weight
22.68 g
Pack Quanity
1
Product Type
High-Frequency RFID Tag

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.