Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 139.2 mm, 860 to 930 MHz

  • Mfr # E80393

  • Zoro # G615271571


product price: $30.49
/ea

Key Features

Standards
EPC Class1 GEN2/ISO 18000-6C
Application
Metal Tanks
Shape
Rectangle
Overall Width
53 mm
Unique ID Number
12 byte EPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80393
Zoro #
G615271571
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Block Size
DNA
Memory Size
512 bit
Overall Length
139.2 mm
Overall Thickness
14.9 mm
Mounting Hole Diameter
6.5 mm

Details

Item
RFID Tag
Standards
EPC Class1 GEN2/ISO 18000-6C
Application
Metal Tanks
Shape
Rectangle
Unique ID Number
12 byte EPC
Maximum Read Cycle
Unlimited
Maximum RFID Reading Distance on Non-Metal
1900 mm (DTE90x)
Minimum Ambient Temperature
-40 Degrees F
Tag Identifier Type
64 byte
Maximum Write Cycles
100,000
Chip Type
Impinj Monza 4QT
Memory Type
EEPROM
Maximum RFID Reading Distance on Metal
1900 mm (DTE90x)
Operating Frequency
860 to 930 MHz
Weight
71.6 g
Pack Quanity
1
Product Type
UHF RFID Tag
IP Rating
IP68

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.