Zoro Homepage

RFID Tag, 16.5 mm, 13.56 MHz, PK10

  • Mfr # E80347

  • Zoro # G215271599


product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Maximum RFID Reading Distance on Metal
Not Rated
Tag Identifier Type
UID - 8 byte Random
Unique ID Number
8 byte
Memory Type
EEPROM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80347
Zoro #
G215271599
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Length
16.5 mm
Thread Size
M5

Details

Item
RFID Tag
Standards
ISO 15693
Maximum RFID Reading Distance on Metal
Not Rated
Tag Identifier Type
UID - 8 byte Random
Unique ID Number
8 byte
Memory Type
EEPROM
Maximum RFID Reading Distance on Non-Metal
25 mm (ANT513/DTI513/DTC510)
Operating Frequency
13.56 MHz
Maximum Read Cycle
Unlimited
Electronic Product Code
DNA
Number of Blocks
28
Maximum Write Cycles
100,000
Minimum Ambient Temperature
-13 Degrees F
Chip Type
Vigo
Shape
Threaded Stud
Pack Quanity
10
IP Rating
IP67
Tag Material
PA
Weight
5.3 g
Product Type
High-Frequency RFID Tag
Application
For Installation with Plastic Carrier

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.