Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 18 mm, 13.56 MHz

  • Mfr # E80348

  • Zoro # G415271665


product price: $28.49
/ea

Key Features

Standards
ISO 15693
Application
For Workpiece Carrier
Overall Width
33 mm
Shape
Triangle Wedge
Tag Identifier Type
UID - 8 byte Random
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80348
Zoro #
G415271665
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Block Size
4 byte
Memory Size
896 bit
Mounting Hole Diameter
4.3 mm
Overall Length
18 mm
Overall Thickness
16.9 mm

Details

Item
RFID Tag
Standards
ISO 15693
Application
For Workpiece Carrier
Shape
Triangle Wedge
Tag Identifier Type
UID - 8 byte Random
Unique ID Number
8 byte
Chip Type
Vigo
Maximum Write Cycles
100,000
Operating Frequency
13.56 MHz
Maximum RFID Reading Distance on Metal
Not Rated
Electronic Product Code
DNA
Memory Type
EEPROM
Minimum Ambient Temperature
-13 Degrees F
Maximum RFID Reading Distance on Non-Metal
20 mm (ANT513/DTI513/DTC510)
Number of Blocks
28
Maximum Read Cycle
Unlimited
Product Type
High-Frequency RFID Tag
Pack Quanity
1
IP Rating
IP67
Weight
10 g

Description

RFID tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.