Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 40 mm, 13.56 MHz, PK5

  • Mfr # E80387

  • Zoro # G115271743


product price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Chip Type
ICODE SLIX
Minimum Ambient Temperature
-13 Degrees F
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
80 mm (ANT600/DTI 600)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80387
Zoro #
G115271743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Width
31 mm
Overall Thickness
4.8 mm
Overall Length
40 mm

Details

Item
RFID Tag
Standards
ISO 15693
Chip Type
ICODE SLIX
Minimum Ambient Temperature
-13 Degrees F
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
80 mm (ANT600/DTI 600)
Maximum RFID Reading Distance on Metal
Not Rated
Operating Frequency
13.56 MHz
Number of Blocks
28
Maximum Write Cycles
100,000
Electronic Product Code
DNA
Memory Type
EEPROM
Unique ID Number
8 byte
Maximum Read Cycle
Unlimited
Shape
Teardrop
Product Type
High-Frequency RFID Tag
IP Rating
IP68
Tag Material
ABS
Pack Quanity
5
Weight
21.6 g

Description

RFID tag,Package Quantity PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.