Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 65 mm, 13.56 MHz, PK50

  • Mfr # E80410

  • Zoro # G515271749


product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Memory Type
EEPROM
Maximum Write Cycles
100,000
Memory Size
512 bit
Maximum RFID Reading Distance on Non-Metal
190 mm (ANT600/DTI 600)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80410
Zoro #
G515271749
UPC #
-
Country of Origin
China

Dimensions

Memory Size
512 bit
Block Size
4 byte
Overall Width
30 mm
Overall Thickness
0.6 mm
Overall Length
65 mm

Details

Item
RFID Tag
Standards
ISO 15693
Memory Type
EEPROM
Maximum Write Cycles
100,000
Maximum RFID Reading Distance on Non-Metal
190 mm (ANT600/DTI 600)
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-13 Degrees F
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Metal
Not Rated
Chip Type
LRI512
Electronic Product Code
DNA
Product Type
High-Frequency RFID Tag
Tag Material
PP
Weight
182.4 g
Pack Quanity
50
Application
Production Control
Shape
Rectangle
IP Rating
IP68

Description

RFID tag,Package Quantity PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.