Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 65 mm, 13.56 MHz, PK500

  • Mfr # E80382

  • Zoro # G115271774


product price: $1,750.99
/pk 500, $3.50/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Minimum Ambient Temperature
-40 Degrees F
Maximum Read Cycle
Unlimited
Maximum Write Cycles
100,000
Block Size
4 byte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80382
Zoro #
G115271774
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Length
65 mm
Overall Thickness
0.1 mm
Overall Width
30 mm

Details

Item
RFID Tag
Standards
ISO 15693
Minimum Ambient Temperature
-40 Degrees F
Maximum Read Cycle
Unlimited
Maximum Write Cycles
100,000
Chip Type
ICODE SLIX
Adhesive Material
HL2
Electronic Product Code
DNA
Maximum RFID Reading Distance on Metal
Not Rated
Maximum RFID Reading Distance on Non-Metal
130 mm (ANT600/DTI 600)
Number of Blocks
28
Tag Identifier Type
UID - 8 byte Random
Operating Frequency
13.56 MHz
Memory Type
EEPROM
Unique ID Number
8 byte
Application
Non-Metal Material
Pack Quanity
500
Tag Material
PP
IP Rating
IP67
Product Type
High-Frequency RFID Tag
Shape
Rectangle
Weight
514 g

Description

RFID tag,Package Quantity PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.