Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 80 mm, 13.56 MHz, PK500

  • Mfr # E80379

  • Zoro # G415271740


product price: $1,803.99
/pk 500, $3.61/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Maximum Write Cycles
100,000
Tag Identifier Type
UID - 8 byte Random
Memory Size
896 bit
Block Size
4 byte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80379
Zoro #
G415271740
UPC #
-
Country of Origin
Germany

Dimensions

Memory Size
896 bit
Block Size
4 byte
Overall Width
50 mm
Overall Thickness
0.1 mm
Overall Length
80 mm

Details

Item
RFID Tag
Standards
ISO 15693
Maximum Write Cycles
100,000
Tag Identifier Type
UID - 8 byte Random
Maximum RFID Reading Distance on Non-Metal
250 mm (ANT600/DTI 600)
Chip Type
ICODE SLIX
Maximum RFID Reading Distance on Metal
Not Rated
Memory Type
EEPROM
Electronic Product Code
DNA
Minimum Ambient Temperature
-13 Degrees F
Number of Blocks
28
Maximum Read Cycle
Unlimited
Unique ID Number
8 byte
Operating Frequency
13.56 MHz
Adhesive Material
HL2
Product Type
High-Frequency RFID Tag
Weight
939.8 g
IP Rating
IP67
Shape
Rectangle
Tag Material
PP
Pack Quanity
500

Description

RFID tag,Package Quantity PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.