Zoro Homepage

RFID Tag, 86 mm, 13.56 MHz, PK10

  • Mfr # E80407

  • Zoro # G615271694


product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Maximum Read Cycle
Unlimited
Minimum Ambient Temperature
-22 Degrees F
Electronic Product Code
DNA
Unique ID Number
8 byte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80407
Zoro #
G615271694
UPC #
-
Country of Origin
Germany

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Width
54 mm
Overall Length
86 mm
Overall Thickness
1 mm

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.