Zoro Homepage

RFID Tag, 90 mm, 13.56 MHz, PK5

  • Mfr # E80343

  • Zoro # G915271653


product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Block Size
4 byte
Maximum Read Cycle
Unlimited
Number of Blocks
28
Operating Frequency
13.56 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80343
Zoro #
G915271653
UPC #
-
Country of Origin
India

Dimensions

Block Size
4 byte
Memory Size
896 bit
Mounting Hole Diameter
4 mm
Overall Length
90 mm
Overall Thickness
7 mm
Overall Width
34 mm

Description

RFID tag,Package Quantity PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.