Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK10

  • Mfr # E80388

  • Zoro # G115271637


product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Standards
ISO 15693
Maximum Read Cycle
Unlimited
Maximum RFID Reading Distance on Metal
15 mm (ANT431/DTI431/DTM435/DTI435/DTM437)
Maximum RFID Reading Distance on Non-Metal
15 mm (ANT431/DTI431/DTM435/DTI435/DTM437)
Tag Identifier Type
UID - 8 byte Random
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80388
Zoro #
G115271637
UPC #
-
Country of Origin
Malaysia

Dimensions

Block Size
4 byte
Memory Size
896 bit
Overall Diameter
12.3 mm
Overall Thickness
2.1 mm

Details

Item
RFID Tag
Standards
ISO 15693
Maximum Read Cycle
Unlimited
Maximum RFID Reading Distance on Metal
15 mm (ANT431/DTI431/DTM435/DTI435/DTM437)
Maximum RFID Reading Distance on Non-Metal
15 mm (ANT431/DTI431/DTM435/DTI435/DTM437)
Tag Identifier Type
UID - 8 byte Random
Operating Frequency
13.56 MHz
Memory Type
EEPROM
Number of Blocks
32
Minimum Ambient Temperature
-40 Degrees F
Maximum Write Cycles
100,000
Chip Type
Vigo
Unique ID Number
8 byte
Electronic Product Code
DNA
IP Rating
IP68
Product Type
High-Frequency RFID Tag
Shape
Round
Pack Quanity
10
Weight
5.5 g

Description

RFID tag,Package Quantity PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.