Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFID Tag, 13.56 MHz, PK5

  • Mfr # ZH4036

  • Zoro # G215305539


product price: $67.69
/pk 5, $13.54/ea

Key Features

Standards
ISO 15693
Memory Type
FRAM
Maximum RFID Reading Distance on Non-Metal
68 mm (ANT600/DTI600)
Maximum Write Cycles
Unlimited
Block Size
8 byte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH4036
Zoro #
G215305539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Block Size
8 byte
Memory Size
16,384 bit
Overall Thickness
7.6 mm
Mounting Hole Diameter
4.5 mm
Overall Diameter
50 mm

Details

Item
RFID Tag
Standards
ISO 15693
Memory Type
FRAM
Maximum RFID Reading Distance on Non-Metal
68 mm (ANT600/DTI600)
Maximum Write Cycles
Unlimited
Maximum RFID Reading Distance on Metal
68 mm (ANT600/DTI600)
Electronic Product Code
DNA
Minimum Ambient Temperature
-40 Degrees F
Unique ID Number
8 byte
Number of Blocks
256
Tag Identifier Type
UID - 8 byte Random
Operating Frequency
13.56 MHz
Maximum Read Cycle
Unlimited
Chip Type
MB89R118C
Pack Quanity
5
Shape
Disc
Product Type
High-Frequency RFID Tag
Tag Material
PA 6
IP Rating
IP68
Weight
57 g

Description

RFID tag,Package Quantity PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.