Zoro Homepage

Sensor Wiring Block, 8 Pin, Receptacle

  • Mfr # EBC023

  • Zoro # G6760555


product price: $195.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
Cable Length
5 m
Jacket Color
Black
Wire Size
23 AWG/24 AWG
IP Rating
IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC023
Zoro #
G6760555
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
5 m
Wire Size
23 AWG/24 AWG
Overall Height
127 mm
Overall Length
54 mm
Thread Size
M12
Overall Width
22 mm

Details

Item
Sensor Wiring Block
End 1 Number of Pins
8
Jacket Color
Black
IP Rating
IP67, IP68
Number of Conductors
3
End 1 Keyway
Single
Features
Gold Plated Contacts; Resistant To Oils And Coolants; Reliable Sealing; Robust Housing; High Shock And Vibration Resistance; Silicone Free; Halogen Free; Drag Chain Suitability
End 2 Connection Type
Bare Wire
Standards
UL and cULus Listed
Max. Voltage
10 to 30VDC
End 1 Connection Type
Receptacle
Temp. Range
-25 Degrees to 80 Degrees C
End 1 Thread
M12
Max. Amps
12A
End 1 Gender and Plug End
Female Straight
Color
Black
For Use With
Harsh Industrial Environment
Number of Poles
5
Voltage Rating
10-30 V DC
Includes
(2) Protective Caps, (8) Labels
Resistance Properties
Coolant Resistant, Oil Resistant
Number of Cores
11
Maximum Operating Temperature
80 Degrees C
Number of Ports
8
Gender
Female
Current Rating per Port
4 A
Minimum Operating Temperature
-25 Degrees C
Cable Jacket Color
Black
Cable Jacket Material
PUR
Connection Type
Receptacle

Description

Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 5 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features (1) Green LED for Power, (8) Yellow LEDs for Switching Status, Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (8) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.