Zoro Homepage

Single-Ended Cordset, 20 m L Cable

  • Mfr # EVC087

  • Zoro # G907877672


product price: $44.29
/ea

Key Features

End 1 Number of Pins
5
Cable Length
20 m
Wire Size
0.34 mm²
IP Rating
IP65, IP67, IP68, IP69K
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC087
Zoro #
G907877672
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
20 m
Wire Size
0.34 mm²
Dimensions [mm]
26.5 x 15.5 x 36.5

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP67, IP68, IP69K
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12
Max. Voltage
250 V AC, 300 V DC
Max. Amps
4 A
Standards
CE, cULus, EAC, UKCA
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PUR
End 1 Number of Keyways
1
Cable Jacket Color
Black
End 1 Mounting Orientation
Angle
End 1 Gender
Female
Number of Wires
4
Material nut
brass, nickel-plated
Storage humidity [%]
10...100
Connection
Connector: 1 x M12, angled; coding: A; Moulded body: TPU, orange; Locking: brass, nickel-plated; Sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Electrical connection
Cable: 20 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Moulded-body material
TPU
Protection class
II
Operating voltage [V]
< 250 AC / < 300 DC
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Max. current load total [A]
4
Storage temperature [°C]
-25...55
Sealing material
FKM
Ambient temperature [°C]
-25...90
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Ambient temperature (moving) [°C]
-25...90
Product Type
Single Ended

Description

Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA, Cable Type Round, End 1 Number of Keyways 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.