Smooth Cylinder Adapter, 98mm-109mm Bore
Mfr # E11982
Zoro # G9632691
product price: $13.79
/eaKey Features
For Use With
MK Sensor
Bore Size
3-55/64 in to 4-19/64 in
For Bore Diameter
98 mm, 99 mm, 100 mm, 101 mm, 102 mm, 103 mm, 104 mm, 105 mm, 106 mm, 107 mm, 108 mm, 109 mm
Product Type
Clamp Adapter
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E11982
Zoro #
G9632691
UPC #
-
Country of Origin
Germany
Dimensions
Bore Size
3-55/64 in to 4-19/64 in
For Bore Diameter
98 mm, 99 mm, 100 mm, 101 mm, 102 mm, 103 mm, 104 mm, 105 mm, 106 mm, 107 mm, 108 mm, 109 mm
Details
Item
Smooth Cylinder Adapter
For Use With
MK Sensor
Product Type
Clamp Adapter
Material
Stainless Steel
Compatible with Manufacturer Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Includes
Fixing Strap
Compatible Manufacturer Part Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Manufacturer Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
For Use With Mfr. Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible with Manufacturer Model No.
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible with Mfr. Model No.
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
For Use with Mfr Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Pump Manufacturer Part Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Compatible Mfr. Model Number
MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156
Description
Smooth Cylinder Adapter, For Bore Diameter 98 mm, 99 mm, 100 mm, 101 mm, 102 mm, 103 mm, 104 mm, 105 mm, 106 mm, 107 mm, 108 mm, 109 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible Pump Manufacturer Part Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.