Zoro Homepage

Snap Clamp, F/ 18mm Dia Sensor

  • Mfr # E11048

  • Zoro # G1957335


product price: $7.79
/ea

Key Features

Material
Polycarbonate
For Use With
18mm dia Proximity Sensor
Materials
PC
Inside diameter [mm]
18
Dimensions [mm]
24 x 30 x 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11048
Zoro #
G1957335
UPC #
-
Country of Origin
Germany

Dimensions

Inside diameter [mm]
18
Dimensions [mm]
24 x 30 x 29
Overall Width
24 mm
Overall Height
24 mm
Compatible Sensor Diameter
18 mm
Mounting Hole Width
4 mm
Mounting Hole Length
8 mm
Overall Depth
30 mm

Details

Item
Mounting Clamp
Material
Polycarbonate
For Use With
18mm dia Proximity Sensor
Materials
PC
Design
with end stop
Ambient temperature [°C]
-25...85
Mounting Hole Horizontal Center to Center Distance
14 mm
Product Type
Mounting Clamp
Compatible with Brand
IFM
Compatible Product Type
Position Sensors

Description

Snap Clamp, For Use With 18mm Sensor, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.