This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UD0005
Zoro #
G7116326
UPC #
-
Country of Origin
United States
Dimensions
Length
63.5 mm
Width
63.5 mm
Details
Item
Square Flange
For Use With
RV Encoder
Material
Aluminum
Finish
Smooth
Number of Pins
0
Description
Square Flange, Number of Pins 0, Material Aluminum, Finish Smooth, Length 63.5mm, Width 63.5mm, For Use With RV Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.