Zoro Homepage

Temperature Sensor

  • Mfr # TM4331

  • Zoro # G6920891


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Length (In.)
3 31/50 in
Width (In.)
1 3/50 in
Height (In.)
1 69/100 in
Nominal Sensor Ohms @ 75F
109.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4331
Zoro #
G6920891
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 31/50 in
Width (In.)
1 3/50 in
Height (In.)
1 69/100 in
Overall Length
5 5/16 in
Overall Depth
1 1/16 in
Overall Height
1 1/16 in
Probe Length
3 5/8 in
Probe Diameter
1/4 in

Details

Item
Temperature Sensor
Sensor Type
RTD
Nominal Sensor Ohms @ 75F
109.5
Operating Temp. Range (F)
-40 Degrees to 302 Degrees
Thread NPT
1/2 in
Function
Temperature Sensor
Accessory Type
Temperature Sensor
Standards
CE Certified, cULus Listed, EAC
Compatible Brand and Series
IFM Efector
Compatible Manufacturer Model Number
TP3231, TP3232, TP3233, TP3237, TP9237
Measurement Type
Single
Housing Material
Stainless Steel
Product Type
Temperature Sensor
Sensor Accuracy
+/-0.15 K
Maximum Operating Temperature
80 Degrees F
NEMA Rating
6P
Minimum Sensing Temperature
-40 Degrees F
Loop Resistance
100 ohm
Application
Temperature Monitoring
Output
10 to 30V DC
Display Type
None
Housing Material Finish
Gold Plated
Sensing Element Type
Platinum
Electrical Connection Type
Plug-In
IP Rating
IP68, IP69K
Housing Type
Standard Housing
Housing Color
Silver
Minimum Operating Temperature
-25 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Weight
0.32 lb
Temperature Accuracy
+/- 0.15 K
Maximum Sensing Temperature
302 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output 10 to 30V DC, Housing Type Standard Housing, Housing Material Stainless Steel, Housing Color Silver, Probe Length 3 5/8 in, Temperature Accuracy +/- 0.15 K, Electrical Connection Type Plug-In, Product Type Temperature Sensor, Maximum Sensing Temperature 302 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.