Zoro Homepage

Temperature Sensor

  • Mfr # TM4361

  • Zoro # G6449676


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range (F)
-40 Degrees to 302 Degrees
Nominal Sensor Ohms @ 75F
109.5
Width (In.)
1 3/50 in
Sensor Type
RTD
Thread NPT
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4361
Zoro #
G6449676
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1 3/50 in
Height (In.)
1 69/100 in
Length (In.)
9 13/25 in
Overall Height
1 1/16 in
Overall Length
11 1/4 in
Overall Depth
1 1/16 in
Probe Diameter
1/4 in
Probe Length
9 1/2 in

Details

Item
Temperature Sensor
Operating Temp. Range (F)
-40 Degrees to 302 Degrees
Nominal Sensor Ohms @ 75F
109.5
Sensor Type
RTD
Thread NPT
1/2 in
Function
Temperature Sensor
Compatible Brand and Series
IFM Efector
Compatible Manufacturer Model Number
TP3231, TP3232, TP3233, TP3237, TP9237
Standards
CE Certified, cULus Listed, EAC
Accessory Type
Temperature Sensor
Maximum Operating Temperature
80 Degrees F
Housing Material
Stainless Steel
Weight
0.45 lb
Maximum Sensing Temperature
302 Degrees F
Application
Temperature Monitoring
Minimum Operating Temperature
-25 Degrees F
Housing Material Finish
Gold Plated
Sensor Accuracy
+/-0.15 K
Product Type
Temperature Sensor
IP Rating
IP68, IP69K

Description

Temperature Sensor, Housing Material Stainless Steel, Probe Length 9 1/2 in, Product Type Temperature Sensor, Maximum Sensing Temperature 302 Degrees F, Overall Depth 1 1/16 in, Overall Height 1 1/16 in, Application Temperature Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.