Shop IFM

TempSensor, 5.59", 5.6", 4 20mA/10V DC

  • Mfr # TN2313
  • Zoro # G0882627

product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Temperature Sensor,50mm Probe,1/2" NPT
Standards
CE, cULus, UKCA
Series
TN
Output Power
4 to 20mA; 0 to 10V DC
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TN2313
Zoro #
G0882627
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Overall Height
5.59 in
Overall Diameter
1.34 in
Overall Length
5.6 in
Probe Length
1.35 in
Probe Diameter
0.236 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
5.6 in
Length
5.6 in
Fits Chest Size
3-Push Button Control

Details

Item
Temperature Sensor
Accessory Type
Temperature Sensor,50mm Probe,1/2" NPT
Standards
CE, cULus, UKCA
Series
TN
Output Power
4 to 20mA; 0 to 10V DC
Process Connection Type
NPT
Process Media Temperature Measurement - Minimum
-58 Degrees F
Response Time
3 sec
Input Voltage
18 to 32V DC
Temperature Sensor
Pt1000 RTD
Operating Temperature - Minimum
-13 Degrees F
Communication Interface
IO-Link
Operating Temperature - Maximum
176 Degrees F
Display Screen Type
LED
Features
3-Push Button Control
Process Media Temperature Measurement - Maximum
302 Degrees F
NEMA Enclosure Rating
6
Temperature Accuracy
+/-0.3 Degrees C
Enclosure Material
Stainless Steel, PBT, Polycarbonate
Mounting Style
Head Mount
IP Rating
IP67
Process Connection Gender
Male
Transmission Type
COM2 (38.4 kBaud)
Electrical Connection
4-Pin M12 Connector

Description

Temperature Sensor, Temperature Accuracy +/-0.3 Degrees C, Overall Length 5.6 in, IP Rating IP67, Series TN, Humidity Accuracy Not Applicable, Probe Length 1.35 in, Enclosure Material Stainless Steel, PBT, Polycarbonate, Features 3-Push Button Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.