Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, 0-100inH2O, 9.6-32VDC

  • Mfr # PX3228

  • Zoro # G7495573


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.75% of Full Scale
Output
4 to 20mA DC
Power Required
9.6 to 32V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX3228
Zoro #
G7495573
UPC #
-
Country of Origin
Romania

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Width
30 in
Overall Height
79.5 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.75% of Full Scale
Output
4 to 20mA DC
Power Required
9.6 to 32V DC
Process Connection Type
NPT
Operating Temp. - Transmitter
-25 Degrees to 90 Degrees C
Series
PX
Standards
CE, cULus Listed, EAC
Electrical Connections - Transmitter
4 Pin M12 Connector
Wiring Entry - Transmitter
1/2 in FNPT
Power Required - Transmitters
9.6 to 32V DC
Accuracy - Transmitter
+/-0.75% Full Scale
Range Values - Transmitter
0 to 100
Process Connection
1/4 in Male NPT
Housing
Stainless Steel
Process Connection Type - Transmitter
MNPT
Operating Temp.
-25 Degrees to 90 Degrees C
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
in wc
Loop Resistance
720 ohms @ 24V DC
Transmitter Type
Pressure Transmitter
Range
0 to 100 in wc
Thermal Error
0.3%
Features
Long Term Stability, Precise Analog Output
Electrical Connection
4-Pin M12 Connector
Maximum Loop Resistance
720 Ohm Max
Burst Pressure
1,2043 in wc
Wiring Entry
1/2 in FNPT Conduit Connection
Electrical Connections
4-Pin M12 Connector
Response Time
3 msec
Minimum Pressure
0 in wc
Fitting Material
Stainless Steel
Intrinsically Safe
No
Overpressure
4,015 psi
Explosion/Fire Proof
No
Process Connection Gender
Male
Number of Wires
2
Weight
212 g
IP Rating
IP65
Maximum Operating Temperature
90 Degrees C
Minimum Operating Temperature
-25 Degrees C
Safety Rating
Class III
Maximum Pressure
100 in wc
Housing Material
Stainless Steel
Type of Pressure
Relative
Pressure Units
in wc
Process Media Temperature - Minimum
-25 Degrees C
Pressure Measurement - Minimum
0 in wc
Pressure Type Measured
Relative
Pressure Measurement - Maximum
100 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9.6 to 32V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
90 Degrees C
Loop Resistance - Maximum
720 Ohm Max
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 in wc, Maximum Pressure 100 in wc, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9.6 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.