Zoro Homepage

Transmitter, 0-15psi, 16-32VDC

  • Mfr # PX9117

  • Zoro # G5890044


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.75% of Full Scale
Output
0 to 10V DC
Power Required
16 to 32V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX9117
Zoro #
G5890044
UPC #
-
Country of Origin
Romania

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Height
79.5 in
Overall Width
30 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 16 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.