Vibration Monitor, 10-1000Hz, 0-50mm/sec
Mfr # VKV022
Zoro # G6682191
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Frequency Range (Hz)
10-1000
Temp. Range (F)
-13 Degrees to 176 Degrees
Velocity
0-50 mm/sec
Bearing/Gear Check
Yes
Battery Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKV022
Zoro #
G6682191
UPC #
-
Country of Origin
Romania
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Item
Vibration Meter
Frequency Range (Hz)
10-1000
Temp. Range (F)
-13 Degrees to 176 Degrees
Velocity
0-50 mm/sec
Bearing/Gear Check
Yes
Battery Type
None
Temp. Range (C)
-25 Degrees to 80 Degrees
Accuracy
+/-3%
Auto Power Off
No
Maximum Velocity Measured
50 mm/sec
Testing Functions
Velocity
Features
Adjustable Switch Point, Analogue Current Output for Vibration Velocity, Response Delay, Simple Switch Point Setting
Alert Type
Light
Acceleration Measurement - Maximum
1.96 in/sec
Minimum Operating Temperature
-25 Degrees F
Velocity Max Resolution
50 mm/sec
Digital Display Screen Type
LED
Frequency Ranges
10 Hz to 1,000 Hz
Maximum Operating Temperature
80 Degrees F
Minimum Velocity Measured
0 mm/sec
Description
Vibration Meter, Accuracy +/-3 Percent, Acceleration Measurement - Maximum 1.96 in/sec, Number of Records Stored Not Applicable, Maximum Velocity Measured 50 mm/sec, Minimum Velocity Measured 0 mm/sec, Acceleration Max Resolution Not Applicable, Displacement Max Resolution Not Applicable, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution 50 mm/sec, Auto Power Off No, Alert Type Light, Digital Display Screen Type LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.