Zoro Homepage

Wireable 1/2" connector

  • Mfr # E11764

  • Zoro # G503509045


product price: $27.99
/ea

Key Features

Number of Contacts
3 Socket
Mounting Style
Female Thread
Application
AC Power
Standards
CE
Nominal Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11764
Zoro #
G503509045
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Cross Section Size
0.75 sq mm
Thread Size
M12
Cable Outside Diameter
6 mm

Details

Number of Contacts
3 Socket
Mounting Style
Female Thread
Application
AC Power
Standards
CE
Item
M12 Circular Connector
Nominal Current
4 A
Housing Material
Nylon
Number of Poles
3
Connector Orientation
90 Degrees Angled
Connection Type
Gold-Plated Contacts
Includes Nut
Yes
Maximum Operating Temperature
185 Degrees F
Voltage Rating
250V AC
Coding
C
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP67
Locking Style
Screw Connection
Connector Body Type
Socket

Description

M12 Circular Connector, Mounting Style Female Thread, Application AC Power, Number of Poles 3, Coding C, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm, Connector Orientation 90 Degrees Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.