This item is Discontinued.

Ifm Wireable 1/2" connector L34103

This item is Discontinued.

Ifm

Wireable 1/2" connector (Discontinued)

Mfr # L34103
Zoro # G703509043
Country of Origin Czechia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L34103
Zoro #
G703509043
UPC #
-
Country of Origin
Czechia

Dimensions

Thread Size
1/2 in
Cable Outside Diameter
6 mm

Details

Number of Contacts
3 Socket
Application
AC Power
Item
1/2 in Circular Connector
Mounting Style
Female Thread
Locking Style
Screw Connection
Temperature Range
-13 Degrees F to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Connector Orientation
90 Degrees Angled
Minimum Operating Temperature
-13 Degrees F
Coding
C
Housing Material
Nylon
Connector Configuration
1/2 in Female Thread with 90 Degrees Angled Connection
IP Rating
IP67
Voltage Rating
250V AC
Number of Poles
3
Nominal Current
4 A
Connection Type
Gold-Plated Contacts
Connector Body Type
Socket
Includes Nut
Yes
Housing
Nylon

Description

1/2 in Circular Connector, Mounting Style Female Thread, Application AC Power, Number of Poles 3, Coding C, Connection Type Gold-Plated Contacts, Thread Size 1/2 in, Voltage Rating 250V AC, Nominal Voltage 250V AC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 6 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.