This item is Discontinued.

Ifm Wireable 1/2" connector L34106

This item is Discontinued.

Ifm

Wireable 1/2" connector (Discontinued)

Mfr # L34106
Zoro # G803509011
Country of Origin Czechia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L34106
Zoro #
G803509011
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Outside Diameter
8 mm
Thread Size
1/2 in

Details

Number of Contacts
3 Socket
Application
AC Power
Item
1/2 in Circular Connector
Mounting Style
Female Thread
Housing Material
Nylon
Minimum Operating Temperature
-13 Degrees F
Includes Nut
Yes
Coding
C
Locking Style
Screw Connection
Connector Orientation
Straight
Connection Type
Gold-Plated Contacts
Maximum Operating Temperature
194 Degrees F
Connector Body Type
Socket
Number of Poles
3
IP Rating
IP67
Voltage Rating
250V AC

Description

1/2 in Circular Connector, Mounting Style Female Thread, Application AC Power, Number of Poles 3, Coding C, Connection Type Gold-Plated Contacts, Thread Size 1/2 in, Voltage Rating 250V AC, Nominal Voltage 250V AC, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.