Zoro Homepage

Wireable 7/8" connector

  • Mfr # E70176

  • Zoro # G503508994


product price: $43.49
/ea

Key Features

Number of Contacts
4 Pin
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70176
Zoro #
G503508994
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
10 mm
Thread Size
7/8 in
Dimensions [mm]
27 x 27 x 86

Details

Number of Contacts
4 Pin
Item
7/8 in Circular Connector
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Number of Poles
4
Locking Style
Screw Connection
Nominal Current
9 A
Connector Orientation
Straight
IP Rating
IP67
Coding
A
Voltage Rating
300V AC
Includes Nut
Yes
Connector Body Type
Pin
Housing Material
Polyester
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Connection Type
Cable Connection With Screw Terminals
Ambient temperature [°C]
-25...85
Electrical connection
terminals: ...1.5 mm²; Cable sheath: Ø 8...10 mm
Max. current load total [A]
9
Moulded-body material
PBT
Material nut
diecast zinc
Protection
IP 67
Operating voltage [V]
< 300 AC/DC
Connection
Connector: 1 x 7/8", straight; Moulded body: PBT; Locking: diecast zinc
Ambient temperature [°C]
-25...85

Description

7/8 in Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Cable Connection With Screw Terminals, Thread Size 7/8 in, Voltage Rating 300V AC, Nominal Voltage 300V AC, Nominal Current 9 A, Locking Style Screw Connection, Housing Material Polyester, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 10 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.