Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireable 7/8" mini connector

  • Mfr # L34121

  • Zoro # G403509015


product price: $45.49
/ea

Key Features

Number of Contacts
5 Socket
Mounting Style
Female Thread
Application
DC Power, Gigabit Internet, Sensors, Signal
Housing Material
Nylon
Number of Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L34121
Zoro #
G403509015
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8 in
Cable Outside Diameter
13 mm

Details

Number of Contacts
5 Socket
Mounting Style
Female Thread
Item
7/8 in Circular Connector
Application
DC Power, Gigabit Internet, Sensors, Signal
Housing Material
Nylon
Number of Poles
5
Nominal Current
9 A
Locking Style
Screw Connection
IP Rating
IP67
Coding
A
Maximum Operating Temperature
194 Degrees F
Includes Nut
Yes
Connection Type
Gold-Plated Contacts
Connector Orientation
Straight
Connector Body Type
Socket
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
600V AC

Description

7/8 in Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Connection Type Gold-Plated Contacts, Thread Size 7/8 in, Voltage Rating 600V AC, Nominal Voltage 600V AC, Nominal Current 9 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 13 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.