Wireable M12 connector
Mfr # E10013
Zoro # G003509040
product price: $26.59
/eaKey Features
Number of Contacts
4 Socket
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Female Thread
Connection Type
Gold-Plated Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10013
Zoro #
G003509040
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M18
Cable Outside Diameter
8 mm
Details
Number of Contacts
4 Socket
Item
M18 Circular Connector
Standards
CE
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Female Thread
Connection Type
Gold-Plated Contacts
Maximum Operating Temperature
185 Degrees F
Connector Body Type
Socket
Includes Nut
Yes
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP65
Voltage Rating
45V AC, 70V DC
Locking Style
Screw Connection
Connector Orientation
90 Degrees Angled
Number of Poles
4
Housing Material
Nylon
Nominal Current
4 A
Coding
A
Description
M18 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M18, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.