Zoro Homepage

Wireable M12 connector

  • Mfr # E1003A

  • Zoro # G603509051


product price: $29.59
/ea

Key Features

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Standards
BVS 05 ATEX E106, CE
Mounting Style
Female Thread
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1003A
Zoro #
G603509051
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M18
Cable Outside Diameter
8 mm

Details

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Standards
BVS 05 ATEX E106, CE
Item
M18 Circular Connector
Mounting Style
Female Thread
Minimum Operating Temperature
-4 Degrees F
Number of Poles
4
Maximum Operating Temperature
176 Degrees F
Includes Nut
Yes
Connector Orientation
90 Degrees Angled
Connection Type
Gold-Plated Contacts
IP Rating
IP65
Coding
A
Housing Material
Polyester
Connector Body Type
Socket

Description

M18 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M18, Housing Material Polyester, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP65, Standards BVS 05 ATEX E106, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.