Wireable M12 connector
Mfr # E10109
Zoro # G003509033
product price: $25.49
/eaKey Features
Number of Contacts
4 Socket
Mounting Style
Female Thread
Standards
CE
Application
Fieldbus, Profinet
Connection Type
Gold-Plated Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10109
Zoro #
G003509033
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Conductor Cross Section Size
0.75 sq mm
Details
Number of Contacts
4 Socket
Mounting Style
Female Thread
Standards
CE
Item
M12 Circular Connector
Application
Fieldbus, Profinet
Connection Type
Gold-Plated Contacts
Coding
B
Locking Style
Screw Connection
Minimum Operating Temperature
-13 Degrees F
Voltage Rating
45V AC, 70V DC
Number of Poles
4
Housing Material
Nylon
IP Rating
IP67
Includes Nut
Yes
Connector Body Type
Socket
Maximum Operating Temperature
185 Degrees F
Nominal Current
4 A
Connector Orientation
Straight
Description
M12 Circular Connector, Mounting Style Female Thread, Application Fieldbus, Profinet, Number of Poles 4, Coding B, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.