Zoro Homepage

Wireable M12 connector

  • Mfr # E11144

  • Zoro # G503509052


product price: $31.79
/ea

Key Features

Number of Contacts
4 Pin
Mounting Style
Male Thread
Application
DC Power, Gigabit Internet, Sensors, Signal
Includes Nut
Yes
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11144
Zoro #
G503509052
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Cable Outside Diameter
7.5 mm
Conductor Cross Section Size
0.75 sq mm

Details

Number of Contacts
4 Pin
Mounting Style
Male Thread
Item
M12 Circular Connector
Application
DC Power, Gigabit Internet, Sensors, Signal
Includes Nut
Yes
Number of Poles
4
Minimum Operating Temperature
-13 Degrees F
Connector Body Type
Pin
Maximum Operating Temperature
140 Degrees F
IP Rating
IP67
Connector Orientation
Straight
Nominal Current
4 A
Coding
A
Connection Type
Electrical Connections
Housing Material
Nylon
Voltage Rating
250V AC, 250V DC

Description

M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Electrical Connections, Thread Size M12, Voltage Rating 250V AC, 250V DC, Nominal Voltage 250V AC, 250V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 7.5 mm, Connector Orientation Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.