Zoro Homepage

Wireable M12 connector

  • Mfr # E11510

  • Zoro # G203509024


product price: $29.49
/ea

Key Features

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Standards
CE
Mounting Style
Female Thread
Voltage Rating
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11510
Zoro #
G203509024
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
6 mm
Thread Size
M12
Conductor Cross Section Size
0.75 sq mm

Details

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Standards
CE
Mounting Style
Female Thread
Item
M12 Circular Connector
Voltage Rating
10 to 30V DC
Connection Type
Gold-Plated Contacts
Locking Style
Screw Connection
Includes Nut
Yes
Minimum Operating Temperature
-13 Degrees F
Housing Material
Nylon
Coding
A
Connector Orientation
90 Degrees Angled
IP Rating
IP68
Nominal Current
4 A
Connector Body Type
Socket
Maximum Operating Temperature
185 Degrees F
Number of Poles
4

Description

M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 10 to 30V DC, Nominal Voltage 10 to 30V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.