Wireable M12 connector
Mfr # E12355
Zoro # G603508993
product price: $28.19
/eaKey Features
Number of Contacts
4 Pin
Shielded
Yes
Mounting Style
Male Thread
Standards
CE
Application
Fieldbus, Profinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12355
Zoro #
G603508993
UPC #
-
Country of Origin
Germany
Dimensions
Conductor Cross Section Size
0.75 sq mm
Cable Outside Diameter
8 mm
Thread Size
M12
Details
Number of Contacts
4 Pin
Item
M12 Circular Connector
Shielded
Yes
Mounting Style
Male Thread
Standards
CE
Application
Fieldbus, Profinet
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Housing Finish
Nickel-Plated
Connector Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Nominal Current
4 A
Voltage Rating
45V AC, 70V DC
Coding
B
Includes Nut
Yes
Number of Poles
4
Housing Material
Zinc Die-Cast
Connection Type
Gold-Plated Contacts
Locking Style
Screw Connection
Connector Body Type
Pin
Description
M12 Circular Connector, Mounting Style Male Thread, Application Fieldbus, Profinet, Number of Poles 4, Coding B, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Zinc Die-Cast, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.75 sq mm, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.