Zoro Homepage

Wireable M12 connector

  • Mfr # E18059

  • Zoro # G403509053


product price: $22.19
/ea

Key Features

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Female Thread
Cable Outside Diameter
5 mm
Conductor Cross Section Size
0.34 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18059
Zoro #
G403509053
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
5 mm
Conductor Cross Section Size
0.34 sq mm
Thread Size
M12

Details

Number of Contacts
4 Socket
Application
DC Power, Gigabit Internet, Sensors, Signal
Item
M12 Circular Connector
Mounting Style
Female Thread
Minimum Operating Temperature
-13 Degrees F
Housing Material
Nylon
Maximum Operating Temperature
185 Degrees F
Connector Orientation
Straight
IP Rating
IP68
Connector Body Type
Socket
Coding
A
Voltage Rating
250V DC
Connection Type
Gold-Plated Contacts
Includes Nut
Yes
Number of Poles
4

Description

M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V DC, Nominal Voltage 250V DC, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.