Zoro Homepage

Wireable M12 connector

  • Mfr # E18060

  • Zoro # G003508999


product price: $27.89
/ea

Key Features

Number of Contacts
4 Pin
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Cable Outside Diameter
5 mm
Minimum Operating Temperature
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18060
Zoro #
G003508999
UPC #
-
Country of Origin
Germany

Dimensions

Cable Outside Diameter
5 mm
Thread Size
M12
Conductor Cross Section Size
0.34 sq mm

Details

Number of Contacts
4 Pin
Item
M12 Circular Connector
Application
DC Power, Gigabit Internet, Sensors, Signal
Mounting Style
Male Thread
Minimum Operating Temperature
-13 Degrees F
Connector Body Type
Pin
IP Rating
IP68
Connector Orientation
90 Degrees Angled
Housing Material
Nylon
Coding
A
Connection Type
Cable Connection Via Insulation Displacement Technology
Maximum Operating Temperature
185 Degrees F
Includes Nut
Yes
Number of Poles
4
Voltage Rating
250V DC
Nominal Current
3 A

Description

M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Cable Connection Via Insulation Displacement Technology, Thread Size M12, Voltage Rating 250V DC, Nominal Voltage 250V DC, Nominal Current 3 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.